Shop All Bathroom Partitions & Accessories
Delta
Towel Bar, 75124-PN
Mfr # 75124-PN
Zoro # G8310239
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Width 25.75
- Height 1.75
- Length 3.13
- Weight 2.155 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 75124-PN
- Zoro # G8310239
- UPC # 034449724432
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 25.75 |
Height | 1.75 |
Length | 3.13 |
Overall Width (In.) | 25.75 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 1.75 |
Depth (In.) | 3.13 |
Details
Item | Towel Bar Bath Hardware Accessory |
Type | Accessory |
Weight | 2.155 lb |
Finish | Polished Nickel |
Series | Dryden™ |
Function | Bath Hardware |
Mfr. Series | Excluded |
Description
Towel Bar,75124-PN
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF12501S)
- TOTO 8" Mount, Clayton, 8 Ctr Self Rim Lav Cotton, Cotton (LT781.8#01)
- DIXON Spool Adapter, 4 x 5 In, 75 psi, Aluminum (4050-AA-AL)
- ZORO SELECT Tubing, PVC, 1-1/2" I.D., 2" O.D. (ZUSA-HT-2263)
- DELTA Trinsic 24", Twl Bar, Matte Black (759240-BL)
- DELTA Delta Zura Triangular Towel Holder (77446-BL)
- DELTA Trinsic 18", Twl Bar Matte Black (75918-BL)
- DELTA Towel Bar, 73824-CZ (73824-CZ)
- DELTA Delta Cassidy, 18", Towel Bar (79718)
- DELTA TwlShelf, wBar ExpsedMnt, SNckl 24"SS (43624-SN)
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, Plastic Laminate (40-7785950-4010)
- Delta Bathroom Partitions & Accessories