Shop All Bathroom Partitions & Accessories
Delta
Towel Bar, 75118-SS
Mfr # 75118-SS
Zoro # G8309520
product price: $53.79
/ea
$53.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Width 19.75
- Height 1.75
- Weight 1.9 lb
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 75118-SS
- Zoro # G8309520
- UPC # 034449580922
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 19.75 |
Height | 1.75 |
Length | 3.13 |
Overall Height (In.) | 1.75 |
Overall Width (In.) | 19.75 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 3.13 |
Details
Item | Towel Bar Bath Hardware Accessory |
Type | Accessory |
Weight | 1.9 lb |
Finish | Stainless |
Series | Drydenâ„¢ |
Function | Bath Hardware |
Mfr. Series | Excluded |
Description
Towel Bar,75118-SS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES 1/4" NPT, 2-Way Stainless Solenoid Valve, Closed, Viton, 120/60, Orifice Dia.: 3/16" (S301GF02V3BE1)
- ZORO SELECT Male Connector, 5/16 In., 1/8 In., PK10 (5RKZ0)
- PARKER 1/8" A-LOK SS Union Tee (2ET2-316)
- SANI-LAV Wash Station, 80 In. L, 20 In. W, 18 In. H (58W1)
- DELTA Trinsic 18", Twl Bar Matte Black (75918-BL)
- DELTA Trinsic, Twl Ring Champagne Brnz (759460-CZ)
- DELTA Towel Ring (73846)
- DELTA Delta Trinsic, 24", Towel Bar (759240)
- DELTA Trinsic 24", Twl Bar, Matte Black (759240-BL)
- DELTA Urban Arzo, Twl Ring Stainless (77546-SS)
- PRIMELINE TOOLS 1/2 in. x 1-5/16 in., Stainless Steel with Plastic Tip, Shower Door (Single Pack) (MP6014)
- Delta Bathroom Partitions & Accessories