Shop All Bathroom Partitions & Accessories
Delta
Towel Bar, 75118-RB
Mfr # 75118-RB
Zoro # G8309478
product price: $62.29
/ea
$62.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Width 19.75
- Height 1.75
- Finish Venetian Bronze
- Weight 1.9 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 75118-RB
- Zoro # G8309478
- UPC # 034449580939
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 19.75 |
Height | 1.75 |
Length | 3.13 |
Depth (In.) | 3.13 |
Overall Width (In.) | 19.75 |
Overall Height (In.) | 1.75 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Towel Bar Bath Hardware Accessory |
Type | Accessory |
Finish | Venetian Bronze |
Weight | 1.9 lb |
Function | Bath Hardware |
Series | Drydenâ„¢ |
Mfr. Series | Excluded |
Description
Towel Bar,75118-RB
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Elbow Flare (159F-8-6)
- B & K/MUELLER INDS(IMPORT) 1-1/2 Blk Pipe Cap (521-407HN)
- MOEN Posi-Temp(R) Tub/Shower Oil Rubbed Bronze (T2153EPORB)
- ANVIL Flanged, Cast Iron 90 Degree Elbow, Class 125 (0306000803)
- DELTA Trinsic, Twl Ring Stainless (759460-SS)
- DELTA Cassidy 24", Twl Bar Stainless (79724-SS)
- DELTA Towel Ring (77446-PN)
- DELTA Towel Ring (73846-CZ)
- DELTA Trinsic 24", Twl Bar, Matte Black (759240-BL)
- DELTA Towel Ring (73846)
- CR LAURENCE Matte Black 12 in. Corner Design Series Partition Post (D990BL12CR)
- Delta Bathroom Partitions & Accessories