Shop All Bathroom Partitions & Accessories
Delta
Towel Bar, 75118-CZ
Mfr # 75118-CZ
Zoro # G8781707
product price: $64.25
/ea
$64.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Width 19.75
- Height 1.75
- Length 3.13
- Weight 1.9 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 75118-CZ
- Zoro # G8781707
- UPC # 034449658171
- Country of Origin China
- Category Bathroom Partitions & Accessories
Dimensions
Width | 19.75 |
Height | 1.75 |
Length | 3.13 |
Overall Height (In.) | 1.75 |
Overall Width (In.) | 19.75 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 3.13 |
Details
Item | Towel Bar Bath Hardware Accessory |
Type | Accessory |
Weight | 1.9 lb |
Finish | Champagne Bronze |
Series | Dryden™ |
Mfr. Series | Excluded |
Function | Bath Hardware |
Description
Towel Bar,75118-CZ
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Thread Adapter, M25 Ext Thread, 3/4" NPT (RAM-25M75F)
- DIXIE LINE CLAMPS Tube Clamp, 3/4in., 1 line, PK50 (1201)
- ZORO SELECT CPVC Coupling, Schedule 80, 1-1/2" Pipe Size, Socket x Socket (9829-015)
- WORLD DRYER High Gloss, No ADA, 110 to 120 VAC, Automatic Hand Dryer (J-974A3)
- DELTA TwlShelf, wBar ExpsedMnt, SNckl 24"SS (43624-SN)
- DELTA Trinsic, Twl Ring Matte Black (759460-BL)
- DELTA Trinsic, Twl Ring Stainless (759460-SS)
- DELTA Cassidy 24", Twl Bar Stainless (79724-SS)
- DELTA Towel Bar, 75118-PN (75118-PN)
- DELTA Towel Ring (73846)
- RICHELIEU 2 12inch 64 mm Strike and Keeper for Inswing Bathroom Partition Door, Chrome (51100140)
- Delta Bathroom Partitions & Accessories