Shop All Toilet Paper Dispensers & Holders
Delta
Tissue Paper Holder
Mfr # 77750-SS
Zoro # G806591914
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Silver
- Finish Stainless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 77750-SS
- Zoro # G806591914
- UPC # 34449631105
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 9.55 in |
Dispenser Depth | 3.63 in |
Dispenser Height | 3.88 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Silver |
Finish | Stainless |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUFFIES DRUM LINR BLK 1.5M 55GAL (1836200)
- BOBRICK Bobrick Double Roll Toilet Tissue Dispenser W/ Utility Shelf, Surface Mounted - (B-540)
- BRAWNY Towels & Wipes, White, Box, Flax, 72 Wipes, 720 PK (29608)
- GOJO Dispenser, f/Soap, Refillable, 2000ml Cap, 6.76"x5.22"x15.76", GY (GOJ720001)
- DELTA Stryke Tissue Holder (77655-CZ)
- DELTA Delta Zura Tissue Holder, Champagne Brz (774500-CZ)
- DELTA Pivotal TissueHolder wShelf MatBlck (79956-BL)
- DELTA Kayra Tissue Holder (73350-SS)
- DELTA Lahara Tissue Holder (73850)
- DELTA Tissue Holder with Shelf (79956-PN)
- MASON Toilet Paper Roll Spindle, Plastic, Silver (YB8099CH)
- Delta Toilet Paper Dispensers & Holders