Shop All Toilet Paper Dispensers & Holders
Delta
Tissue Holder
Mfr # 774500
Zoro # G8799590
product price: $51.89
/ea
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Product Series Zura
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 774500
- Zoro # G8799590
- UPC # 034449819534
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 7.88 in |
Dispenser Depth | 3.31 in |
Dispenser Height | 2.06 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Product Series | Zura |
Finish | Chrome |
Description
Tissue Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Stripping Floor Pads, 18" Diameter, Black, PK5 (BWK4018BLA)
- METROVAC MetroVac Evolution 500W Hand Vac (VM4SB500)
- TOUGH GUY Stripping Pad, Size 14" x 28", Maroon, PK10 (453T22)
- ZORO SELECT Shower Cap Design Pail Cover, 13 1/4 in Dia. W/Dia, Clear, Plastic (8VU25)
- DELTA Tissue Holder (73850-CZ)
- DELTA Cassidy Tissue Holder Stainless (79750-SS)
- DELTA Trinsic, TissueHolder CampgneBrnz (75950-CZ)
- DELTA Zura Tissue Holder (774500-SS)
- DELTA Urban Arzo Tissue Holder (77550)
- DELTA Woodhurst Tissue Holder (73250)
- KOHLER Artifacts Pivoting Toilet Tissue Hold (72573-BV)
- Delta Toilet Paper Dispensers & Holders