Shop All Showerhead and Tub Accessories
Delta
Three Way, ShwerArm Dvrter, for HndShwr
Mfr # U4929-RB-PK
Zoro # G8782818
product price: $71.15
/ea
$71.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Venetian Bronze
- Depth (In.) 2.72
- Length 2.72
- Width 5.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # U4929-RB-PK
- Zoro # G8782818
- UPC # 034449671316
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 2.72 |
Length | 2.72 |
Width | 5.44 |
Height | 2.72 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 2.72 |
Overall Width (In.) | 5.44 |
Details
Type | Faucet |
Finish | Venetian Bronze |
Item | Diverter Showering Component Faucet |
Weight | 0.7 lb |
Series | Universal Showering Components |
Mfr. Series | Excluded |
Function | Showering Component |
Description
Three Way,ShwerArm Dvrter,for HndShwr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 3/4" x 3 ft. Black Ready Cut Pipe (300B0736)
- FULFLO String Wound Filter Cartridge, 5 gpm, 100 Micron, 2-7/16" O.D., 10 in H, 6 PK (E8R10)
- 3M Water Filter System, 0.2 Micron, 1/2in NPT (HF160-CL)
- WATTS Total Relief Kit, Watts Series 909, 4 In (909 4 Total Relief Kit)
- DELTA Other Angled Supply Stop Valve (DT022203-BL)
- DELTA 22 (T27859-CZ)
- DELTA Dryden Monitor® 17 Series Shower Trim Chrome (T17251-WE)
- DELTA Stryke 14 Series Integ Dvrtr Trim w/3F Dvrtr NoDvrtr Hdl MB (T24876-BLLHP)
- DELTA Faucet Adaptors, DST Faucets, Brass, Chrome (RP63263)
- DELTA Adjustable, Wall Mount Elbow (U4985-PK)
- KOHLER Shower Column, 7-7/16" L, Metal (K-45905-CP)
- Delta Showerhead and Tub Accessories