Shop All Showerhead and Tub Accessories
Delta
Three Way, ShwerArm Dvrter, for HndShwr
Mfr # U4929-PK
Zoro # G8310841
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Chrome
- Depth (In.) 2.72
- Length 2.72
- Width 5.44
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # U4929-PK
- Zoro # G8310841
- UPC # 034449671309
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 2.72 |
Length | 2.72 |
Width | 5.44 |
Height | 2.72 |
Overall Height (In.) | 2.72 |
Overall Width (In.) | 5.44 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Type | Faucet |
Finish | Chrome |
Item | Diverter Showering Component Faucet |
Weight | 0.806 lb |
Series | Universal Showering Components |
Function | Showering Component |
Mfr. Series | Excluded |
Description
Three Way,ShwerArm Dvrter,for HndShwr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/4" X 3/4" GALV. RED. ELBOW (352-115C)
- DELTA Instit Parts Soap Dispnsr Plug In (060918A)
- ZORO SELECT 2" FNPT Galvanized Cap (5P906)
- WHEELER-REX Pex Ring Crimper, 3/4" (89203)
- DELTA Other Slide Mechanism - Contemporary Slide Bar (RP64239BL)
- DELTA Woodhurst Valve Only Trim Stainless (T14032-SS)
- DELTA 2-Handle Monitor 17 Series Valve Trim With 3- Or 6- Setting Diverter (T27833-SS)
- DELTA ADA, Grab Bar, Hand Shower Mount (U6500)
- DELTA Other Shower Arm 5-3/4" (RP6023BL)
- DELTA Monitor(R) 14 Series H2Okinetic(R) Tub & Shower Trim (T14467-BL)
- DELTA Faucet Ball Assembly, For Delta Faucets (RP70)
- Delta Showerhead and Tub Accessories