Shop All Shower & Bathtub Parts
Delta
Three Setting, 2-Port Diverter Trim
Mfr # T11894-SS
Zoro # G8782389
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Stainless
- Length 3.44
- Depth (In.) 3.44
- Width 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # T11894-SS
- Zoro # G8782389
- UPC # 034449655828
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 3.44 |
Depth (In.) | 3.44 |
Width | 4.5 |
Height | 4.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 4.5 |
Overall Height (In.) | 4.5 |
Details
Item | Three Setting,2-Port Diverter Trim |
Type | Faucet |
Finish | Stainless |
Weight | 1.55 lb |
CEC Compliant | T |
Handle Type | Single Handle Lever |
Series | Linden™ |
Valve Type | Ceramic valve |
Mfr. Series | Excluded |
Function | Showering Component |
Handle | Single Handle Lever |
Description
Three Setting,2-Port Diverter Trim
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Filter Cartridge, 1.25 gpm Flow Rate (K00494)
- B&K 3/4 In. Malleable Black Iron Pipe Plug (521-804BG)
- XLERATOR HAND DRYER Nameplate Xlerator (XL2)
- KOHLER Brevia With Quick-Release Hinges, Plastic, Almond (4774-47)
- DELTA Monitor(R) 17 Series H2Okinetic(R) Shower Trim (T17297-RB)
- DELTA Universal Showering Components Hand Shower 1.75 GPM w/Slide Bar 4S (51361-SS)
- DELTA Monitor(R) 17 Series Shower Trim with In2ition(R) (T17464-RB-I)
- DELTA Ceiling Mount, Shower Arm and Flange (U4999)
- DELTA Victorian 3-Setting 2-Port Diverter Trim (T11855-RB)
- DELTA Monitor(R) 14 Series H2Okinetic(R) Shower Trim - Less Handle (T14297-LHP)
- DELTA Shower Arm (RP6023SS)
- Delta Shower & Bathtub Parts