Shop All Faucet Repair and Maintenance
Delta
Three Hole, Gasket
Mfr # RP91144
Zoro # G8782398
product price: $11.29
/ea
$11.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Gaskets, Hardware and O-Rings
- Fits Brand Delta
- Series Choice
- Overall Height (In.) 0.06
- Overall Width (In.) 6.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP91144
- Zoro # G8782398
- UPC # 034449842280
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Overall Height (In.) | 0.06 |
Overall Width (In.) | 6.25 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 2.25 |
Details
Sub-Category | Gaskets, Hardware and O-Rings |
Fits Brand | Delta |
Item | Miscellaneous Faucet Repair Part |
Series | Choice |
Weight | 0.134 lb |
Description
Three Hole,Gasket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stem Extension (1015411)
- ANVIL Riser Clamp, Pipe Sz 5 In, 13 3/4 In L (0500173612)
- ZORO SELECT 3/4" MNPT 304 SS Hex Head Plug (40HP112N034)
- MOEN Cartridge Moen Posi-Temp (1222)
- DELTA O-Ring Repair Kit, Rubber (RP25)
- DELTA Nut and Wrench (RP11722)
- DELTA Cassidy Escutcheon (RP71545CZPR)
- DELTA Ara Temperature Knob & Cover - 17 Series (RP75441)
- DELTA Aerator, Chrome, Delta 500 Series (RP246)
- DELTA Palo Hose Assembly - Pull-Out (RP44647)
- AMERICAN STANDARD Spray Assembly M964767-0750A (M964767-0750A)
- Delta Faucet Repair and Maintenance