Shop All Shower & Bathtub Parts
Delta
TempAssure(R) 17T Series Valve Only Trim
Mfr # T17T067-SS
Zoro # G7824803
product price: $513.52
/ea
Free Shipping & Returns
$513.52
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Length 4.56
- Depth (In.) 4.56
- Width 6.5
- Height 6.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17T067-SS
- Zoro # G7824803
- UPC # 034449717113
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 4.56 |
Depth (In.) | 4.56 |
Width | 6.5 |
Height | 6.5 |
Overall Height (In.) | 6.5 |
Overall Width (In.) | 6.5 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | TempAssure(R) 17T Series Valve Only Trim |
Type | Faucet |
Finish | Stainless |
Weight | 3.9 lb |
Handle Type | Single Handle Lever |
Valve Type | Dual-function thermostatic cartridge |
Series | Ara® |
Handle | Single Handle Lever |
Mfr. Series | 17SeriesUniversalTherm |
Function | Tub / Shower |
Description
TempAssure(R) 17T Series Valve Only Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL & OBRIEN 1-1/2" Tri-Clamp End x Hose Barb - 1-1/2" Long 316SS (14MPHR-1.5-316)
- ITW 11-3/4" Aluminum Elbow Pipe Fitting Insulation (26530)
- SURE-LOC HARDWARE Sure-Loc Hardware Baden Robe Hook, Polished Chrome (BD-RH1 26)
- EVERPURE Specialty Filter Cartridge, 1.5 gpm, 0.5 Micron, 3" O.D., 17 in H (EV960741-75)
- DELTA Trinsic Monitor® 17 Series H2Okinetic® Tub & Shower Trim Chrome (T17459)
- DELTA Bathtub Wall Set, 42 in L, 30 in W, 60 in H, Polystyrene, Adhesive Installation, White (40184)
- DELTA Traditional Floor Mount Tub Filler Trim (T4797-RBFL-LHP)
- DELTA TempAssure(R) 17T Series Shower Trim (T17T297-CZ)
- DELTA Other Push-Diverter Tub Spout (RP93273)
- DELTA Delta MultiChoice Universal Valve Body (R10700-UNWS)
- LATOSCANA Morgana Thermostatic Valve- 2 Way Diverter Volume Control - Brushed Nickel (73PW691)
- Delta Shower & Bathtub Parts