Shop All Shower & Bathtub Parts
Delta
TempAssure(R) 17T Series Shower Trim
Mfr # T17T297
Zoro # G7822536
product price: $437.99
/ea
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Green Environmental Attribute N
- Length 20.69
- Depth (In.) 20.69
- Height 9.41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17T297
- Zoro # G7822536
- UPC # 034449684736
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Length | 20.69 |
Depth (In.) | 20.69 |
Height | 9.41 |
Width | 7 |
Overall Height (In.) | 9.41 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 7 |
Details
Item | TempAssure(R) 17T Series Shower Trim |
Type | Faucet |
Finish | Chrome |
Green Environmental Attribute | N |
Weight | 4.095 lb |
Valve Type | Dual-function thermostatic cartridge |
Series | Cassidyâ„¢ |
Handle Type | Single Handle Lever |
Function | Tub / Shower |
Handle | Single Handle Lever |
Flow Rate (GPM) | 2.50 |
CEC Compliant | F |
GPM | 2.50 |
Mfr. Series | 17SeriesUniversalTherm |
Description
TempAssure(R) 17T Series Shower Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 12V DC Brass Solenoid Valve, Normally Closed, 3/8 in Pipe Size (8210G001)
- SPEAKMAN SF-4DECK 4 Inch Deck Plate (SF-4DECK)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-12M-6R)
- SUPERIOR TOOL Water Shut Off Wrench (3990)
- DELTA Trinsic Monitor® 14 Series Valve Only Trim Venetian Bronze (T14059-RB)
- DELTA Ceiling Mount, Shower Arm and Flange (U4999)
- DELTA Monitor(R) 17 Series Shower Trim (T17264-RB)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14059-BL)
- DELTA Monitor(R) 14 Series Shower Trim - Less Head (T14259-BLLHD)
- DELTA Shower Arm (RP6023SS)
- KINGSTON BRASS CC475 Double Offset Bath Supply (CC475)
- Delta Shower & Bathtub Parts