Shop All Shower & Bathtub Parts
Delta
TempAssure(R) 17T Series Shower Trim
Mfr # T17T297-SS
Zoro # G7822554
product price: $623.99
/ea
Free Shipping & Returns
$623.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Green Environmental Attribute N
- Depth (In.) 20.69
- Length 20.69
- Height 9.41
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17T297-SS
- Zoro # G7822554
- UPC # 034449684743
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 20.69 |
Length | 20.69 |
Height | 9.41 |
Width | 7 |
Overall Height (In.) | 9.41 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 7 |
Details
Item | TempAssure(R) 17T Series Shower Trim |
Type | Faucet |
Finish | Stainless |
Green Environmental Attribute | N |
Weight | 4.095 lb |
Handle Type | Single Handle Lever |
Series | Cassidyâ„¢ |
GPM | 2.50 |
Valve Type | Dual-function thermostatic cartridge |
Handle | Single Handle Lever |
Flow Rate (GPM) | 2.50 |
CEC Compliant | F |
Mfr. Series | 17SeriesUniversalTherm |
Function | Tub / Shower |
Description
TempAssure(R) 17T Series Shower Trim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" x 7" Black Pipe Nipple Sch 80 (40811)
- KOHLER Margaux Rite-Temp Valve Trim With (TS16235-4-CP)
- KOHLER Roller Kit+Plastic Parts - Levity (1479105-BN)
- CASH ACME Pressure Regulator, 3/4in., NPT, 300 psi (23000-0045)
- DELTA Delta Trim Sleeve, Long, 13/14 Series (RP22735RB)
- DELTA HydraChoice(R) Body Spray Rough (R50200)
- DELTA Traditional Floor Mount Tub Filler Trim (T4797-RBFL-LHP)
- DELTA Trinsic 3-Setting 2-Port Diverter Trim Matte Black (T11859-BL)
- DELTA Universal Showering Components In2ition 4-Setting Two-in-One Shower (58467)
- DELTA Delta MultiChoice Universal Shower Rough (R10000-PFS-MF)
- WESTBRASS Shower Arm 1/2" IPS Diverter Valve in Satin Nickel (D348-07)
- Delta Shower & Bathtub Parts