Shop All Showerhead and Tub Accessories
Delta
TempAssure(R) 17T Series H2Okinetic(R) Shower Trim
Mfr # T17T299-BL
Zoro # G7823613
product price: $804.99
/ea
Free Shipping & Returns
$804.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Matte Black
- Length 2.75
- Height 5.5
- Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17T299-BL
- Zoro # G7823613
- UPC # 034449853569
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Length | 2.75 |
Height | 5.5 |
Width | 7 |
Details
Type | Faucet |
Finish | Matte Black |
Item | TempAssure(R) 17T Series H2Okinetic(R) S |
Handle | Single Handle Lever |
GPM | 2.50 |
Function | Tub / Shower |
Series | Pivotal™ |
Mfr. Series | Excluded |
Description
TempAssure(R) 17T Series H2Okinetic(R) S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLDER 1/8" Barb Chrome Plated Brass Panel Mount Coupler (MCD1602)
- NIBCO Tee, Low Lead Cast Bronze, C x C x FNPT (712LF-12)
- DANCO Sink Stopper 7/8" Rubber (35973B)
- SUMNER Caster Kit, Steel Casters, 5 pcs. (781465)
- DELTA Monitor(R) 14 Series H2Okinetic(R) Shower Trim (T14259-CZ)
- DELTA 22 (T14033-SS)
- DELTA Faucet, Miscellaneous Faucet Repair Part, Non Plated (RP63139)
- DELTA Monitor(R) 17 Series Valve Only Trim (T17059-BL)
- DELTA Pivotal Monitor 17 Series H2Okinetic Tub and Shower Trim MB (T17499-BL)
- DELTA Modern Monitor 14 Series Valve Trim W/ 6-Setting Integrated Diverter (T24967)
- SPEAKMAN Neo Universal Shower Valve Trimin in Brushed Bronze (CPT-1000-UNI-BBZ)
- Delta Showerhead and Tub Accessories