Shop All Shower & Bathtub Parts
Delta
TempAssure, 17TSeries Valve Trim
Mfr # T17T038
Zoro # G8799021
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 4
- Length 4
- Weight 3.14 lb
- Height 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17T038
- Zoro # G8799021
- UPC # 034449570039
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 4 |
Length | 4 |
Height | 7 |
Width | 7 |
Overall Width (In.) | 7 |
Overall Height (In.) | 7 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | TempAssure,17TSeries Valve Trim |
Type | Faucet |
Finish | Chrome |
Weight | 3.14 lb |
Handle Type | Single Handle Lever |
Valve Type | Dual-function thermostatic cartridge |
Series | Lahara® |
Function | Tub / Shower |
Handle | Single Handle Lever |
Mfr. Series | 17SeriesUniversalTherm |
Description
TempAssure,17TSeries Valve Trim
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 1/4" OD, Nylon, Blue, 50 Ft (2VDT6)
- SPEAKMAN Shower Head, Polished Chrome, Wall (S-2005-HB-E175)
- PFISTER Pfister Sa Gensis 2 (974-0350)
- PARKER Elbow, 90, Nylon, CompxM, 3/8In (N6ME8)
- DELTA Universal Showering Components Shower Arm Diverter for Hand Shower (U4922-PK)
- DELTA Monitor(R) 17 Series Valve Only Trim (T17097-RB)
- DELTA Ceiling Mount, Shower Arm and Flange (U4996)
- DELTA Universal Showering Components: Adjustable Wall Mount For Hand Shower (U4010-PR-PK)
- DELTA TempAssure(R) 17T Series Shower Trim (T17T297-CZ)
- DELTA Linden Monitor 17 Series Valve Only Trim (T17094-SS)
- KOHLER Parallel Rite-Temp Shower Valve Trim (TS23501-4-BN)
- Delta Shower & Bathtub Parts