Shop All Faucet Repair and Maintenance
Delta
Temp Knob and Cover, T17T Integrated Diverter
Mfr # RP84968
Zoro # G8323548
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Delta
- Finish Chrome
- Standards ADA compliant
- Handle Type Single Handle Lever
- Type Faucet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # RP84968
- Zoro # G8323548
- UPC # 034449834896
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Width | 2.13 |
Height | 3.63 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 3.63 |
Overall Width (In.) | 2.13 |
Length | 2.25 |
Depth (In.) | 2.25 |
Details
Fits Brand | Delta |
Finish | Chrome |
Standards | ADA compliant |
Item | Handle Repair Part Faucet |
Handle Type | Single Handle Lever |
Type | Faucet |
Function | Repair Part |
Series | Trinsic® |
Weight | 0.176 lb |
Handle | Single Handle Lever |
Mfr. Series | 17SeriesUniversalThermWithDiverter |
Description
Temp Knob and Cover,T17T IntgrtdDvrtr
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Stem 1B-2C Gerber (15340E)
- DIXON Cam and Groove Coupling, 2-1/2", Aluminum (G250-D-AL)
- ACORN CONTROLS Penal-Matic(R) Cartridge Assembly (2302-020-001)
- ZSI Beta Clamps, Heavy Series, 1/2 In Pipe, C (H4014C)
- DELTA Screws 2, Extra Long, Escutcheon Trm (RP12630)
- DELTA SprayNipple Cap Quick Connect (RP40301)
- DELTA Delta Escutcheon, 13 and 14 Series (RP19809)
- DELTA Delta 86T Coverplate - Center Hole Chrome (86T151)
- DELTA Bonnet Cap, Finish: Stainless (RP51502SS)
- DELTA Delta Commercial Other: Surface Box 3/4" Solenoid L/Driver Board (063258A)
- FISHER MFG Nut, Rotor , Fisher Waste, Ns (21393)
- Delta Faucet Repair and Maintenance