Shop All Toilet Repair Parts
Delta
Tank Lever
Mfr # 77560
Zoro # G8323408
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Size 3" L x 1-3/8" W x 1" H
- Fixture Type Tank Toilet
- Color/Finish Chrome
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 77560
- Zoro # G8323408
- UPC # 034449709309
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 3" L x 1-3/8" W x 1" H |
Length | 1 |
Width | 3 |
Height | 3 |
Details
Type | Accessory |
Fixture Type | Tank Toilet |
Color/Finish | Chrome |
Finish | Chrome |
Standards | ADA Compliant |
For Use With | Can Work in Right Side Mount Toilets |
Includes | Installation Instruction |
Sub-Category | Accessories |
Item | Toilet Tank Lever |
Function | Bath Hardware |
Mfr. Series | Other |
Series | Urban Arzo |
Description
Tank Lever
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Swivel Loop Hanger, Adj, Pipe Sz 1 1/2 In (0500301742)
- SLOAN Spud Coupling F20Aw Cp Spud Coupling Assembly 3/4 (0306516)
- ANVIL 3/4" x 1/2" FNPT Galvanized 90 Degree Reducing Elbow (0311007801)
- GENOVA PRODUCTS Ells 3 in. 90* Pvc Dwv Vent (PVC 00331 1000HA)
- DELTA Dorval Universal Tank Lever (75660-CZ)
- DELTA Tank Lever (77560-BL)
- DELTA Dual Flush, Valve Flapper Seal (RP91471)
- DELTA Cassidy Traditional Tank Lever (79760-PN)
- DELTA Cassidy Traditionalional Tank Lever SS (79760-SS)
- DELTA Trinsic, Tank Lever, Champagne Bronze (75960-CZ)
- EZ-FLO EASTMAN Toilet Close Bolt, PK10 (40018GR)
- Delta Toilet Repair Parts