Shop All Toilet Repair Parts
Delta
Tank Lever
Mfr # 77560-BL
Zoro # G8798857
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Accessory
- Size 3" L x 1-3/8" W x 1" H
- Fixture Type Tank Toilet
- Color/Finish Matte Black
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 77560-BL
- Zoro # G8798857
- UPC # 034449838160
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 3" L x 1-3/8" W x 1" H |
Width | 3 |
Length | 1 |
Height | 3 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 3 |
Overall Height (In.) | 3 |
Depth (In.) | 1 |
Details
Type | Accessory |
Fixture Type | Tank Toilet |
Color/Finish | Matte Black |
Finish | Matte Black |
Standards | ADA Compliant |
For Use With | Can Work in Right Side Mount Toilets |
Includes | Installation Instruction |
Sub-Category | Accessories |
Item | Trip Lever Bath Hardware Accessory |
Weight | 0.6 lb |
Series | Urban Arzo |
Mfr. Series | Other |
Function | Bath Hardware |
Description
Tank Lever
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Hex Bushing, Forged, 3000, 1-1/2X3/8" (4308000646)
- PARKER Brass Extruded Street Elbow, 90 Degrees, MNPT x FNPT, 3/8" x 1/4" Pipe Size (VS2202P-4-6)
- APOLLO Valve Ball Valve, 1in. NPT, BRZ, FP (77C-105-01A)
- MILWAUKEE VALVE 3/4" Threaded Low Lead Bronze Spring Check Valve (UP509 3/4)
- DELTA Trinsic, Tank Lever, Champagne Bronze (75960-CZ)
- DELTA Cassidy Traditionalional Tank Lever SS (79760-SS)
- DELTA Cassidy Traditional, Tank Lever Champagne Bronze (79760-CZ)
- DELTA Delta Vero Tank Lever (77760)
- DELTA Concealed Trapway, Mounting Hardware White (RP71200WH)
- DELTA Trillian Universal Tank Lever (74360-SS)
- ZURN EcoFlush System (Z8104-1.1)
- Delta Toilet Repair Parts