Shop All Showerhead and Tub Accessories
Delta
T13H Universal Shower Trim Chrome
Mfr # T13H133
Zoro # G4018775
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Handle Type Single Handle Blade
- Flow Rate 1.5 GPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T13H133
- Zoro # G4018775
- UPC # 55870289451
- Country of Origin United States
- Category Showerhead and Tub Accessories
Details
Finish | Chrome |
Handle Type | Single Handle Blade |
Flow Rate | 1.5 GPM |
Description
Delta T13H Universal Shower Trim Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, PVC, 3/4" I.D., 1" O.D. (ZUSA-HT-3563)
- ZORO SELECT Coupling, 304 SS, 3/4", F BSPP, Class 150 (ZUSA-PF-8057)
- ZURN ABS, Strainer: Round, Floor Cleanout (CO-PV3)
- ZORO SELECT 3/4" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q011N06034FSR)
- DELTA Adjustable, Wall Mount Elbow (U4985-RB-PK)
- DELTA Square Wall Elbow for Hand Shower (50570-BL)
- DELTA Stryke 14 Series Valve Only Stainless (T14076-SS)
- DELTA Splash Guards, Shower (76814WH)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Stainless (T14476-SS)
- DELTA Stryke 17 Series Integ Dvrtr Trim w/6F Dvrtr NoDvrtr Hdl Ss (T27976-SSLHP)
- PROPLUS Price Pfister Escutcheon in Chrome (2015076)
- Delta Showerhead and Tub Accessories