Shop All Showerheads and Tub Faucets
Delta
Surface Mount Body Spray Champagne Bronze
Mfr # 50150-CZ
Zoro # G4029740
Free Shipping & Returns
$247.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 2.69
- Overall Height (In.) 2.69
- Series Other
- Weight 1.15 lb
- Flow Rate (GPM) 1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 50150-CZ
- Zoro # G4029740
- UPC # 34449657365
- Country of Origin China
- Category Showerheads and Tub Faucets
Dimensions
Overall Width (In.) | 2.69 |
Overall Height (In.) | 2.69 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 2.16 |
Details
Item | Body Spray / Body Jet Showering Component Faucet |
Finish | Champagne Bronze |
Series | Other |
Weight | 1.15 lb |
Flow Rate (GPM) | 1.75 |
CEC Compliant | T |
Description
Delta Other Surface Mount Body Spray Champagne Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Reducing Coupling, Socket x Socket, 2 in x 1 1/4 in Pipe Size (829-250)
- LEGEND VALVE 3/4" X 2-1/2" BRASS NIPPLE (311-083)
- KOHLER Draft Hotelier (22568-CP)
- ZORO SELECT 1/2" MNPT x FNPT Brass Piston Spring Check Valve (CHK BRS 810-8M8F-F)
- DELTA Faucet, Tub & Shower Tub / Shower Faucet, Champagne Bronze (T144766-CZ)
- DELTA Ara Tempassure 17T Series H2Okinetic Shower Trim (T17T267)
- DELTA Fundamentals(TM), 4-Setting Showerhead (52102-MB)
- DELTA Foundations Monitor 13 Series Tub & Shower Trim (BT13410)
- DELTA Cassidy Tempassure 17T Series Shower Trim (T17T297-CZ-WE)
- DELTA Cassidy Monitor 17 Series H2Okinetic Shower Trim (T17297-CZ)
- PERRIN & ROWE Showerhead Only (31.4159.00001)
- Delta Showerheads and Tub Faucets