Shop All Centerset Bathroom Faucets
Delta
Stryke Two Handle Centerset Bathroom Faucet
Mfr # 25775-RBMPU-DST
Zoro # G901763759
product price: $439.99
/ea
Free Shipping & Returns
$439.99
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
- Brand Delta
- MFR # 25775-RBMPU-DST
- Zoro # G901763759
- UPC # 34449948586
- Country of Origin China
- Category Centerset Bathroom Faucets
Description
With subtly upturned spout and handles, the Stryke Bath Collection radiates confidence and composure with an assured stature and ascending contours. Designed to be integral to both your bathroom’s everyday use and personalized style, Stryke's robust design breathes intrigue into any space in your home. Delta® faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard—saving you money without compromising performance.
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
- KOHLER Mastershower 72" Metal Shower Hose (8593-PB)
- PARKER Straight, Steel, 10 mm x 1/8 in, 5000 PSI (M10-1/8F8OHGS)
- ZORO SELECT Brass Reducer, FNPT x MNPT, 1/2" x 1/4" Pipe Size (706120-0804)
- AMERICAN STANDARD Wall Mounted, Tub and Shower Faucet, Polished Chrome, Wall (TU385502.002)
- DELTA Delta Lahara: Two Handle Tract-Pack Centerset Bathroom Faucet (2538-TP-DST)
- DELTA Classic 4 in. Centerset 2-Handle Bathroom Faucet with Metal Drain Assembly in Chrome (2522LF-MPU)
- DELTA Delta Classic: 1-Handle Tract-Pack Centerset Bathroom Faucet (501-TP-DST)
- DELTA Windemere Two Handle Centerset Bathroom Faucet (B2596LF-OB)
- DELTA Classic Two Handle Centerset Bathroom Faucet (2523LF-MPU)
- DELTA Cassidy Two Handle Centerset Bathroom Faucet - Metal Pop-Up (2597LF-SSMPU)
- KINGSTON BRASS 4" Centerset Bathroom Faucet, Chrome (KB1601TAL)
- Delta Bathroom Sink Faucets & Accessories