Shop All Centerset Bathroom Faucets
Delta
Stryke Two Handle Centerset Bathroom Faucet
Mfr # 25775-BLMPU-DST
Zoro # G901763865
product price: $390.99
/ea
Free Shipping & Returns
$390.99
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
- Brand Delta
- MFR # 25775-BLMPU-DST
- Zoro # G901763865
- UPC # 34449948579
- Country of Origin China
- Category Centerset Bathroom Faucets
Description
With subtly upturned spout and handles, the Stryke Bath Collection radiates confidence and composure with an assured stature and ascending contours. Designed to be integral to both your bathroom’s everyday use and personalized style, Stryke's robust design breathes intrigue into any space in your home. Delta® faucets with DIAMOND Seal Technology perform like new for life with a patented design which reduces leak points, is less hassle to install and lasts twice as long as the industry standard. Delta WaterSense labeled faucets, showers and toilets use at least 20% less water than the industry standard—saving you money without compromising performance.
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
- APOLLO PEX 1 in. Brass PEX Barb 90-Degree Elbow (APXE11)
- APACHE Micro Worm Gear Clamp, 1/4" to 5/8" (48016998)
- PROFESSIONAL PLASTICS Silbrade Braided Silicone Tube, 0.250 ID X .520 OD X 100 FT [Roll] (TSILBRADE.250X.520X100FT)
- JONES STEPHENS Flowmatic Cartridge F/Pfister (C07755)
- DELTA Foundations Single Handle Centerset Bathroom Faucet (B510LF-SS)
- DELTA Delta Lahara: Two Handle Tract-Pack Centerset Bathroom Faucet (2538-TP-DST)
- DELTA Delta Classic: 1-Handle Tract-Pack Centerset Bathroom Faucet (501-TP-DST)
- DELTA Delta Linden: Two Handle Tract-Pack Centerset Bathroom Faucet (2594-SSTP-DST)
- DELTA Classic Two Handle Centerset Bathroom Faucet (2523LF-MPU)
- DELTA Stryke Two Handle Centerset Bathroom Faucet (25775-RBMPU-DST)
- DELTA Two Handle Centerset Bathroom Faucet (2564-SSMPU-DST)
- Delta Bathroom Sink Faucets & Accessories