Shop All Toilet Paper Dispensers & Holders
Delta
Stryke Tissue Holder Champagne Bronze
Mfr # 77655-CZ
Zoro # G3963624
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Color Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 77655-CZ
- Zoro # G3963624
- UPC # 34449884266
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Dispenser Depth | 3.39 in |
Dispenser Width | 9.55 in |
Dispenser Height | 8.897 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Color | Bronze |
Product Series | Stryke |
Finish | Champagne Bronze |
Description
Delta Stryke Tissue Holder Champagne Bronze
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Aluminum Natural Horsehair/Poly Bl, 48 (CC176)
- GOJO 9212-12 Gojo Antimicrobial Lotion Soap 800 ml refills, 12PK (2670990)
- FRESH PRODUCTS ourfreshE Refills, Spa Minerals, PK36 (OFENB-F-006I036M-88)
- TOUGH GUY Buff Pad, White, Size 15", Round, PK5 (402W49)
- DELTA Dorval Tissue Holder Vertical (756505-CZ)
- DELTA Double Tissue, Holder (79955)
- DELTA Trinsic, Tissue Holder Stainless (75950-SS)
- DELTA Lahara Tissue Holder (73850)
- DELTA Urban Arzo, Tissue Holder Stainless (77550-SS)
- DELTA Flynn Oil Rubbed Bronze Toilet Paper Holder (FLY50-OB)
- DELTA Stryke Tissue Holder (77655-CZ)
- Delta Toilet Paper Dispensers & Holders