Shop All Kitchen Faucets
Delta
Stryke: Single Handle Pull Down Kitchen Faucet
Mfr # 9176-AR-PR-DST
Zoro # G208438886
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Lumicoat Arctic Stainless
- Width 10.75 in
- Length (In.) 11.13 in
- Height 16.75 in
- Standards CEC Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # 9176-AR-PR-DST
- Zoro # G208438886
- UPC # 34449996389
- Country of Origin China
- Category Kitchen Faucets
Dimensions
Width | 10.75 in |
Length (In.) | 11.13 in |
Height | 16.75 in |
Details
Finish | Lumicoat Arctic Stainless |
Standards | CEC Certified |
Material | Zinc |
Description
With subtly upturned spout and handles, Stryke Kitchen Collection faucets radiate confidence and include thoughtful innovations to enhance everyday use. Delta MagnaTite Docking uses a powerful integrated magnet to set your pull down sprayer precisely into place and hold it there so it stays docked when not in use. Delta Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet stays beautiful.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Air-Trol(R) Retainer Clips, Plastic, PK10 (0326-100-001)
- WATTS Pressure Regulator, 1/4 In, 0 to 125 psi (1/4 LF560G 0-125)
- ROHL Amahle Widespread Lavatory Faucet With C-Spout (AM08D3IWAPC)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K010-2028X2)
- DELTA 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9183-DST)
- DELTA Electronic, 8" Mount, Commercial 1 or 3 Hole Essa 1Hdl, PulDwnKitchenFaucet Touch2O, VBrnz (9113T-RB-DST)
- DELTA Voiceiq Single-Handle Pull-Down Kitchen Faucet With Touch2O Technology (9159TV-CZ-DST)
- DELTA Single Handle Pull-Down Kitchen Faucet (9159-CZ-DST)
- DELTA Monrovia: Single Handle Pull-Down Kitchen Faucet (9191-CZ-PR-DST)
- DELTA Monrovia: Single Handle Pull-Down Kitchen Faucet (9191-BL-DST)
- KINGSTON BRASS Reverse Osmosis System Filtration Water Air Gap Faucet, Brass (KSAG3193AL)
- Delta Kitchen Faucets & Accessories