Shop All Bar Sink Faucets
Delta
Stryke: Single Handle Pull-Down Bar/Prep Faucet
Mfr # 9976-AR-PR-DST
Zoro # G508464516
product price: $530.99
/ea
Free Shipping & Returns
$530.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 15.63 in
- Body Material Zinc
- Standards CEC Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 9976-AR-PR-DST
- Zoro # G508464516
- UPC # 34449996471
- Country of Origin China
- Category Bar Sink Faucets
Dimensions
Height | 15.63 in |
Details
Finish | Lumicoat Arctic Stainless |
Body Material | Zinc |
Standards | CEC Certified |
Description
With subtly upturned spout and handles, Stryke Kitchen Collection faucets radiate confidence and include thoughtful innovations to enhance everyday use. Delta MagnaTite Docking uses a powerful integrated magnet to set your pull down sprayer precisely into place and hold it there so it stays docked when not in use. Delta Lumicoat Finishes are guaranteed to resist water spots and mineral buildup and easily wipe clean without the need for cleaners or chemicals. The ultra-sleek surface repels liquids, resisting water spots and staying cleaner longer, so your faucet stays beautiful.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for LG Gen11042fr-08 Filter, PK 2 (GEN11042FR-08)
- MOEN Posi-Temp(R) Valve Trim Matte Black (T2901BL)
- CHRONOMITE INSTANT-FLOW MICRO Electric Tankless Water Heater, Undersink, Single Phase (CM-15L/277 110F)
- CONTINENTAL Food Grade Hose, 1-1/2" ID x 15 ft., White (FTH150-15TC-G)
- DELTA Broderick Single Handle Pull-Down Bar/Prep Faucet (9990-BL-DST)
- DELTA Emmeline Single Handle Pull Down Bar/Prep Faucet (9982-CZ-PR-DST)
- DELTA Broderick True Bar Kitchen Faucet (1990LFC-CZ)
- BK RESOURCES Workforce Dipper Well Faucet, Single Valve Pantry, Chrome Plated (BKF-SPSF-G)
- JONES STEPHENS Oil Rubbed Bronze Bar Tap Faucet (B70007)
- MOEN Spot Resist Stainless One-Handle Bar Faucet (5622SRS)
- KINGSTON BRASS KS212SB Two-Handle Wall Mount Bar Faucet, Brushed Brass (KS212SB)
- Delta Bar Sink Faucets