Shop All Bathroom Sink Faucets
Delta
Stryke Single Handle Helo Chrome
Mfr # H551
Zoro # G4016571
$52.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Handle Type Single Handle Accent
- Weight 0.368 lb
- Overall Width (In.) 2.13
- Length 1.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # H551
- Zoro # G4016571
- UPC # 34449887366
- Country of Origin United States
- Category Bathroom Sink Faucets
Dimensions
Overall Width (In.) | 2.13 |
Length | 1.25 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Width | 2.13 |
Height | 2.22 |
Overall Height (In.) | 2.22 |
Depth (In.) | 1.25 |
Details
Finish | Chrome |
Handle Type | Single Handle Accent |
Weight | 0.368 lb |
Type | Faucet |
Item | Handle Kit Lavatory Faucet |
Series | Stryke® |
Function | Lavatory |
Mfr. Series | Excluded |
Handle | Single Handle Accent |
Description
Delta Stryke Single Handle Helo Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Awaken B110 1.75 Gpm Deluxe Slidebar Kit (99243-G-CP)
- HOSE MASTER 1/4" Dia x 36" L 316 SS Flexible Metal Hose (GZ025SM360)
- ALFA LAVAL Service Kit Actuator U7000 (9611926500)
- LEGEND VALVE 1-1/4" SS INSERT COUPLING (312-166SS)
- DELTA Single hole installation Hole Single Hole Lavatory Faucet, Champagne Bronze (559HA-CZ-DST)
- DELTA Dual Handle 8" Mount, Service Specialty Faucet, Rough Chrome (28C9LH)
- DELTA Delta Baseplate - 500 Series Faucets (RP17445)
- DELTA Single Handle 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (B512LF)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Lavatory Faucet, Matte Black (T3567LF-BLWL)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Chrome (568LF-MPU)
- KOHLER Devonshire Deck-Mount Bath Faucet Tri (T387-4-CP)
- Delta Bathroom Sink Faucets & Accessories