Shop All Bathroom Sink Faucets
Delta
Stryke Set Screw & Button - FM Tub Filler Champagne Bronze
Mfr # RP100398CZ
Zoro # G4029670
product price: $27.15
/ea
$27.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.008 lb
- Series Stryke®
- Width 0.25
- Depth (In.) 0.25
- Overall Height (In.) 0.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP100398CZ
- Zoro # G4029670
- UPC # 34449906081
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 0.25 |
Depth (In.) | 0.25 |
Overall Height (In.) | 0.25 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Length | 0.25 |
Height | 0.25 |
Overall Width (In.) | 0.25 |
Details
Finish | Champagne Bronze |
Weight | 0.008 lb |
Series | Stryke® |
Item | Trim Repair Part Faucet |
Type | Faucet |
Mfr. Series | Excluded |
Function | Repair Part |
Description
Delta Stryke Set Screw & Button - FM Tub Filler Champagne Bronze
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Stem Extension Kit (410-233)
- EXCEL DRYER Epoxy Enamel, No ADA, 208 to 277 VAC, Automatic Hand Dryer (XL-WV-1.1N-208-277V)
- KOHLER Essential 20" X 40" Capsule Decorative Mirror (26051-BLL)
- TW METALS SS Tubing, 304/L, 3-1/4x.065 WA, 8ft. (37981-8)
- DELTA Manual 4" Mount, 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (501LF-HDF)
- DELTA Contemporary Floor Mount Tub Filler Trim (T4759-BLFL)
- DELTA Manual 4" Mount, 2-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (27C4842)
- DELTA Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Polished Brass (B2596LF-PB)
- DELTA Single Handle 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (516LF-HGMHDF)
- DELTA 620Tp Prox Faucet, Battery Power, 0.5Gpm Laminar (621TPA3350)
- KOHLER Bancroft Monoblock Lavatory Faucet Wi (10579-4-CP)
- Delta Bathroom Sink Faucets & Accessories