Shop All Tub Spouts
Delta
Stryke Non-Diverter Tub Spout Stainless
Mfr # RP93377SS
Zoro # G3976005
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Width 2.91
- Weight 3.232 lb
- Length 10.31
- Height 2.91
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP93377SS
- Zoro # G3976005
- UPC # 34449887175
- Country of Origin United States
- Category Tub Spouts
Dimensions
Width | 2.91 |
Length | 10.31 |
Height | 2.91 |
Overall Height (In.) | 2.91 |
Depth (In.) | 10.31 |
Overall Width (In.) | 2.91 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Stryke Non-Diverter Tub Spout Stainless |
Type | Faucet |
Finish | Stainless |
Weight | 3.232 lb |
CEC Compliant | T |
Series | Stryke® |
Function | Showering Component |
Mfr. Series | Excluded |
Description
Delta Stryke Non-Diverter Tub Spout Stainless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT BRASS 2 In. 304 Stainless Steel Union - FNPT - Class 150 - 300 PSI - Import (K487-32)
- DIXON Cam and Groove Adapter x MNPT 2", SS (G200-F-SS)
- ZURN Cleanout Plug, Max. Diameter 3.10 in. (LC-3P)
- ZORO SELECT 3/4" x 9" Black Pipe Nipple Sch 80, Seamless/Welded: Welded (40513)
- DELTA Stryke Non-Diverter Tub Spout Chrome (RP93377)
- DELTA Stryke Non-Diverter Tub Spout Champagne Bronze (RP93377CZ)
- DELTA Stryke Non-Diverter Tub Spout Matte Black (RP93377BL)
- DELTA Tub Spout, Pull-Up Diverter (RP75435BL)
- DELTA Diverter Tub Spout, Pull Up, Chrome (RP5834)
- DELTA Tub Spout, Non-Diverter (RP78736SS)
- KOHLER Tub Spout, Wall Mount, Chrome (10280-4-CP)
- Delta Tub Spouts