Shop All Tub Spouts
Delta
Stryke Non-Diverter Tub Spout Chrome
Mfr # RP93377
Zoro # G3976075
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Width 2.91
- Length 10.31
- Weight 3.232 lb
- Height 2.91
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP93377
- Zoro # G3976075
- UPC # 34449887182
- Country of Origin United States
- Category Tub Spouts
Dimensions
Width | 2.91 |
Length | 10.31 |
Height | 2.91 |
Overall Width (In.) | 2.91 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 10.31 |
Overall Height (In.) | 2.91 |
Details
Item | Stryke Non-Diverter Tub Spout Chrome |
Type | Faucet |
Finish | Chrome |
Weight | 3.232 lb |
Series | Stryke® |
Function | Showering Component |
Mfr. Series | Excluded |
Description
Delta Stryke Non-Diverter Tub Spout Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-26)
- STREAMLINE 1/2" NOM C Copper Dimple Stop Coupling (W 10145)
- SHARKBITE/CASH ACME 34 Ball Valve (22185-0000LFA)
- JONES STEPHENS Double Slip, Coupling, 1-1/4" (T74001)
- DELTA Stryke Non-Diverter Tub Spout Matte Black (RP93377BL)
- DELTA Stryke Non-Diverter Tub Spout Stainless (RP93377SS)
- DELTA Stryke Non-Diverter Tub Spout Champagne Bronze (RP93377CZ)
- DELTA Tub Spout, Pull-Up Diverter (RP52148)
- DELTA Delta Diverter Tub Spout (U1072-PK)
- DELTA Delta Adapter, Tub Spout, Slip-On Dive (RP33794)
- PFISTER Tub Spout, Polished Brass (PVD), Wall (920-135V)
- Delta Tub Spouts