Shop All Shower & Bathtub Parts
Delta
Stryke Integrated Diverter Lever Stainless
Mfr # H559SS
Zoro # G3976069
product price: $55.93
/ea
$55.93
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Stainless
- Depth (In.) 1.66
- Handle Type Single Handle Lever
- Overall Width (In.) 1.53
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # H559SS
- Zoro # G3976069
- UPC # 34449887243
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 1.66 |
Overall Width (In.) | 1.53 |
Overall Height (In.) | 2 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Height | 2 |
Length | 1.66 |
Width | 1.53 |
Details
Item | Stryke Integrated Diverter Lever Stainless |
Type | Faucet |
Finish | Stainless |
Handle Type | Single Handle Lever |
Weight | 0.366 lb |
Series | Stryke® |
Handle | Single Handle Lever |
Function | Showering Component |
Mfr. Series | Excluded |
Description
Delta Stryke Integrated Diverter Lever Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Tee, 3/16 in Tube Size, Nylon, Black, 10 PK (3104 55 00)
- KOHLER Flapper Assembly Kit, Replacement (GP84995)
- APOLLO VALVES 3/8" FNPT Bronze Ball Valve 2-Way (77C10201A)
- JONES STEPHENS Tank-To-Bowl Gasket For Am. Std. (C03303L)
- DELTA Linden Monitor 14 Series Shower Trim (T14294-RB)
- DELTA Monitor(R) 14 Series H2Okinetic(R) Shower Trim (T14267-BL)
- DELTA Delta 860T Elect Shw Trim w/Push Button (861T167)
- DELTA Trinsic Monitor® 17 Series H2Okinetic® Tub & Shower Trim Chrome (T17459)
- DELTA Classic Roman Tub Trim (T2705-SS)
- DELTA Angular Modern Monitor(R) 17 Series Valve Trim with 3-Setting Integrated Diverter (T27867)
- KOHLER Fairfax B/S Trim, Less Head (TLS12007-4-CP)
- Delta Shower & Bathtub Parts