Shop All Shower & Bathtub Parts
Delta
Stryke Integrated Diverter Helo Matte Black
Mfr # H560BL
Zoro # G3976032
$68.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Matte Black
- Weight 0.524 lb
- Depth (In.) 1.69
- Width 2.16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # H560BL
- Zoro # G3976032
- UPC # 34449887335
- Country of Origin United States
- Category Shower & Bathtub Parts
Dimensions
Depth (In.) | 1.69 |
Width | 2.16 |
Length | 1.69 |
Height | 2.03 |
Overall Height (In.) | 2.03 |
Overall Width (In.) | 2.16 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Stryke Integrated Diverter Helo Matte Black |
Type | Faucet |
Finish | Matte Black |
Weight | 0.524 lb |
Handle | Single Handle Accent |
Mfr. Series | Excluded |
Series | Stryke® |
Handle Type | Single Handle Accent |
Function | Showering Component |
Description
Delta Stryke Integrated Diverter Helo Matte Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDROMAXX 5/8" IDx3/4" ODx100Ft Flexible Non-Toxic Black Vinyl Tubing (BVT058100)
- 3M Water Filter System, Flow Rate 3.34 gpm (5616301)
- ICE-O-MATIC Ice Machine Filter, 1.5 gpm, 1 Cartridge (IFQ1)
- ZORO SELECT Cam and Groove Adapter, Male, Type F, 2 in Coupler Size, 2 in Hose Fitting Size (3LX40)
- DELTA Universal Showering Components Adjustable Wall Mount Elbow (U4985-RB-PK)
- DELTA Lahara Monitor 17 Series Valve Only Trim (T17038-RB)
- DELTA Linden Monitor 17 Series Valve Only Trim (T17094)
- DELTA Lahara Monitor 17 Series Shower Trim (T17238-SS)
- DELTA Shower Arm (RP40593BL)
- DELTA Linden Monitor 17 Series Shower Trim with In2ition (T17294-RB-I)
- KOHLER Ceiling Mount Showerarm And Flange 6 (7394-2BZ)
- Delta Shower & Bathtub Parts