Shop All Bathroom Sink Faucets
Delta
Stryke Handle - 2O Right ASM Bath Faucet Matte Black
Mfr # RP100365BL
Zoro # G4045515
product price: $60.75
/ea
$60.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Two Handle Helo
- Weight 0.464 lb
- Width 2.25
- Overall Height (In.) 3
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # RP100365BL
- Zoro # G4045515
- UPC # 34449903578
- Country of Origin China
- Category Bathroom Sink Faucets
Dimensions
Width | 2.25 |
Overall Height (In.) | 3 |
Height | 3 |
Manufacturers Warranty Length | Limited Lifetime Warranty |
Length | 2.63 |
Overall Width (In.) | 2.25 |
Depth (In.) | 2.63 |
Details
Finish | Matte Black |
Handle Type | Two Handle Helo |
Weight | 0.464 lb |
Type | Faucet |
Item | Handle Repair Part Faucet |
Series | Stryke® |
Mfr. Series | Excluded |
Function | Repair Part |
Handle | Two Handle Helo |
Description
Delta Stryke Handle - 2O Right ASM Bath Faucet Matte Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Shower Head Showering Component Faucet, Venetian Bronze (RP78575RB)
- TOTO 2Pc Dual Flush Valve Tower Autoflush Co Compatible 1.28/0.8 Gpf (THU738R-A)
- CHICAGO FAUCET Manual 3-3/8" Mount, Hot And Cold Water Sink Faucet, Chrome plated (772-ABCP)
- NIBCO Elbow, 90, Cast Bronze, C x MNPT, 1 In (7074 1)
- DELTA Dual Handle 4" Mount, 3 Hole Bathroom Faucet, Stainless (B2596LF-SS)
- DELTA 3-hole 8" wall installation Hole Wall-Mount Tub Filler Faucet, Stainless (T5759-SSWL)
- DELTA 1 or 3-hole 4" installation Hole Centerset Lavatory Faucet, Chrome (568LF-LPU)
- DELTA Dual Handle 4" to 16" Mount, 3-hole 4-16" installation Hole Widespread Lavatory Faucet, Stainless (3538-SSMPU-DST)
- DELTA NI 2Hand Lav Faucet (25984LF-BN-ECO)
- DELTA Dual Handle 8" Mount, 3-hole 8" installation Hole Widespread Kitchen Faucet, Chrome (27C2944)
- T&S BRASS Manual 8" Mount, Straight Service Sink Faucet, Rough Chrome (B-0665-BSTR)
- Delta Bathroom Sink Faucets & Accessories