Shop All Bath Towel Bars and Hooks
Delta
Stryke 8" Mini Towel Bar Matte Black
Mfr # 77608-BL
Zoro # G3970721
product price: $71.89
/ea
$71.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Width 10.13
- Height 2.13
- Length 3.38
- Weight 1.14 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 77608-BL
- Zoro # G3970721
- UPC # 34449884297
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Width | 10.13 |
Height | 2.13 |
Length | 3.38 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Depth (In.) | 3.38 |
Overall Height (In.) | 2.13 |
Overall Width (In.) | 10.13 |
Details
Item | Mini Towel Bar Bath Hardware Accessory |
Finish | Matte Black |
Weight | 1.14 lb |
Type | Accessory |
Function | Bath Hardware |
Series | Stryke® |
Mfr. Series | Excluded |
Description
Delta Stryke 8" Mini Towel Bar Matte Black
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Fiberglass Pipe Wrp 25Ft (SP46)
- KOHLER Wave Dc 1.28 Gpf Toilet Retrofit Fv (40TD00N10-RF-CP)
- NIBCO Suction Line P-Trap, Wrot Copper, C x C (698 3/4)
- CHARLOTTE PIPE AND FOUNDRY COUPLE REPAIR 4""PVC (PVC001301200)
- DELTA Cassidy Towel Ring (79746-PN)
- DELTA Stryke 30" Towel Bar Stainless (77630-SS)
- DELTA Stryke 24" Towel Bar Stainless (77624-SS)
- DELTA Flynn Oil Rubbed Bronze Towel Ring Die Cast Zinc (FLY46-OB)
- DELTA Delta Dryden Double Robe Hook (75135)
- DELTA Dorval 18" Towel Bar (75618)
- SPEAKMAN Neo Towel Ring (SA-1004-PN)
- Delta Bath Towel Bars and Hooks