Shop All Bath Towel Bars and Hooks
Delta
Stryke 8 Mini Towel Bar
Mfr # 77608-CZ
Zoro # G906504869
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Champagne Bronze
- Color Bronze
- Height 2.13
- Width 10.13
- Length 3.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 77608-CZ
- Zoro # G906504869
- UPC # 34449884242
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Height | 2.13 |
Width | 10.13 |
Length | 3.38 |
Details
Item | Towel Bar |
Finish | Champagne Bronze |
Color | Bronze |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Lift Rod Kit (154287BN)
- ZORO SELECT T-Clips Fastener, 5/16 In Max Dia, PK50 (T6)
- THRIFCO PLUMBING 1 Inch X 10 Inch SCH 80 PVC Nipple (6620061)
- ELKAY 22 in W x 33 in L x 9 in H, Stainless Steel (ECTSR33229TBG1)
- DELTA Trinsic Towel Ring (759460-CZ)
- DELTA Dorval Robe Hook (75635-SS)
- DELTA Trillian Robe Hook (74335)
- DELTA Dorval Robe Hook (75635-CZ)
- DELTA Urban Arzo 24 Towel Bar (77524)
- DELTA Double, Robe Hook, 79735-PN (79735-PN)
- GINGER Single Robe Hook in Polished Chrome (0210H/PC)
- Delta Bath Towel Bars and Hooks