Shop All Bath Towel Bars and Hooks
Delta
Stryke 30" Towel Bar Stainless
Mfr # 77630-SS
Zoro # G3972085
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Stainless
- Series Stryke®
- Overall Height (In.) 2.13
- Overall Width (In.) 32.13
- Length 3.38
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # 77630-SS
- Zoro # G3972085
- UPC # 34449884389
- Country of Origin China
- Category Bath Towel Bars and Hooks
Dimensions
Overall Height (In.) | 2.13 |
Overall Width (In.) | 32.13 |
Length | 3.38 |
Width | 32.13 |
Height | 2.13 |
Depth (In.) | 3.38 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Item | Towel Bar Bath Hardware Accessory |
Finish | Stainless |
Series | Stryke® |
Type | Accessory |
Weight | 1.858 lb |
Mfr. Series | Excluded |
Function | Bath Hardware |
Description
Delta Stryke 30" Towel Bar Stainless
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC, Stainless Steel Coupling, FNPT x FNPT, 3/4 in Pipe Size (830-007SR)
- APOLLO EXPANSION PEX 3/4 in. Brass PEX-A Barb x Brass PEX Barb x Female Pipe Thread Drop-Ear Tee (EPXDET34)
- MASTER MAGNETICS Powerful Handle Magnet (7501)
- TECTITE BY APOLLO Depth Gauge and Chamfering Tool (FSBDG)
- DELTA 22 (73324-SS)
- DELTA Urban Arzo, Robe Hook Stainless (77535-SS)
- DELTA Zura 24 Towel Bar (774240-BL)
- DELTA Trinsic 24 Double Towel Bar (75925-CZ)
- DELTA Stryke Double Robe Hook Matte Black (77638-BL)
- DELTA Trinsic Towel Ring (759460-CZ)
- INTERDESIGN Towel Bar Over Cab Brnze (33771)
- Delta Bath Towel Bars and Hooks