Shop All Showerhead and Tub Accessories
Delta
Stryke 17 Series Valve Only Stainless
Mfr # T17076-SS
Zoro # G4048029
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 3.84
- Length 3.84
- Handle Type Single Handle Lever
- Width 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17076-SS
- Zoro # G4048029
- UPC # 34449888455
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 3.84 |
Length | 3.84 |
Width | 7 |
Height | 7 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 7 |
Overall Width (In.) | 7 |
Details
Type | Faucet |
Finish | Stainless |
Handle Type | Single Handle Lever |
Item | Trim Only Tub / Shower Faucet |
Series | Stryke® |
Weight | 2.546 lb |
Function | Tub / Shower |
Mfr. Series | 1700Series |
Handle | Single Handle Lever |
Description
Delta Stryke 17 Series Valve Only Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Cross, FNPT, 1/4" Pipe Size (22UL18)
- MOEN Flara Brushed Nickel Vanity Shelf (YB0390BN)
- HOME-FLEX BOND CLAMP 1/2-3/4"" CSST (11-05BC)
- DELTA Modern Monitor 17 Series Valve Trim W/ 3-Setting Integrated Diverter (T27867-BL)
- DELTA Ashlyn Monitor 17 Series Shower Trim With In2Ition (T17464-BL-I)
- DELTA Modern Monitor 14 Series Valve Trim W/ 6-Setting Integrated Diverter (T24967)
- DELTA Monitor(R) 14 Series H2Okinetic(R) Tub & Shower Trim (T14459)
- DELTA Sleeve for use with RP6081, Chrome (RP6081)
- DELTA Monitor 14 Series Valve Trim W/ 3-Setting Integrated Diverter (T24859-CZ)
- DELTA Universal Showering Components Ceiling Mount Shower Arm & Flange (U4999-KS)
- Delta Showerhead and Tub Accessories