Shop All Showerhead and Tub Accessories
Delta
Stryke 17 Series Tub and Shower Only Stainless
Mfr # T17476-SS
Zoro # G4001214
product price: $519.99
/ea
Free Shipping & Returns
$519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Stainless
- Depth (In.) 3.84
- Length 3.84
- Handle Type Single Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17476-SS
- Zoro # G4001214
- UPC # 34449888530
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 3.84 |
Length | 3.84 |
Height | 7 |
Width | 7 |
Overall Height (In.) | 7 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 7 |
Details
Type | Faucet |
Finish | Stainless |
Handle Type | Single Handle Lever |
Flow Rate (GPM) | 1.75 |
Item | Tub & Shower Tub / Shower Faucet |
Weight | 5.92 lb |
Series | Stryke® |
CEC Compliant | T |
Mfr. Series | 1700Series |
GPM | 1.75 |
Function | Tub / Shower |
Handle | Single Handle Lever |
Description
Delta Stryke 17 Series Tub and Shower Only Stainless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" T-400 NO LEAD GATE VALVE (104-464NL)
- ZORO SELECT 1/4" MNPT x 4" TBE Red Brass Pipe Nipple Sch 80 (461-040X)
- RHEEM Vent Screen (AS37079)
- DANCO Faucet Stem 3H-8C Ppfister (18533E)
- DELTA Universal Showering Components Shower Column 26" Angular (58420-BL)
- DELTA Vacuum Breaker 1/2", Chrome (U4900-PK)
- DELTA Woodhurst Tub/Shower Trim Venetian Bronze (T14432-RB)
- DELTA Modern Monitor 14 Series Valve Trim W/ 6-Setting Integrated Diverter (T24967-BL)
- DELTA Trinsic Cntmp 2Hl TempAsr 17T Sries ValvTrim w/3S IntegDvrtr Ch (T27T859)
- DELTA 3-Way Shower Arm Diverter For Hand Shower (U4929-BL-PK)
- DELTA Monitor 17 Series Valve Trim W/ 6-Setting Integrated Diverter (T27959-BL)
- Delta Showerhead and Tub Accessories