Shop All Showerhead and Tub Accessories
Delta
Stryke 17 Series Shower Only Stainless
Mfr # T17276-SS
Zoro # G4005940
Free Shipping & Returns
$402.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 3.84
- Length 3.84
- Handle Type Single Handle Lever
- Height 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # T17276-SS
- Zoro # G4005940
- UPC # 34449888493
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 3.84 |
Length | 3.84 |
Height | 7 |
Width | 7 |
Overall Width (In.) | 7 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 7 |
Details
Type | Faucet |
Finish | Stainless |
Handle Type | Single Handle Lever |
Item | Shower Only Tub / Shower Faucet |
Flow Rate (GPM) | 1.75 |
Weight | 3.7 lb |
CEC Compliant | T |
Series | Stryke® |
Function | Tub / Shower |
GPM | 1.75 |
Handle | Single Handle Lever |
Mfr. Series | 1700Series |
Description
Delta Stryke 17 Series Shower Only Stainless
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG 1/2 in. PEX x 14 in. L Freezeless Anti-Siphon Sillcock (17PX-14-MH)
- ZORO SELECT Socket Weld, Black Forged Steel Coupling, Class 3000 (1MNX7)
- ZORO SELECT 1-1/4" MNPT x 6 ft. TBE Black Pipe Sch 40 (586-720)
- APACHE EVA Tubing Boxed 3/8" I.D. x 1/8" Wall - 100' Box (15018525)
- DELTA Stryke 17 Series Shower Only Matte Black (T17276-BL)
- DELTA Single Blade Handle With Screw, Large (H78)
- DELTA Monitor(R) 17 Series Valve Only Trim (T17053)
- DELTA Delta Classic: Monitor 13 Series Valve Only Trim (T13020)
- DELTA Faucet Bonnet Nut, Steel (RP22734)
- DELTA Other MultiChoice Universal High-Flow Shower Rough - Universal Inlets / Outlets (R10000-UNBXHF)
- KOHLER Bancroft(R) Rite-Temp(R) Shower Valve Trim With Metal Lever Handle And 2.5 Gpm Showerhead (TS10583-4-CP)
- Delta Showerhead and Tub Accessories