Shop All Showerhead and Tub Accessories
Delta
Stryke 17 Series Shower Only Chrome
Mfr # T17276
Zoro # G4000289
product price: $309.65
/ea
Free Shipping & Returns
$309.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 3.84
- Length 3.84
- Handle Type Single Handle Lever
- Height 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T17276
- Zoro # G4000289
- UPC # 34449888462
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 3.84 |
Length | 3.84 |
Height | 7 |
Width | 7 |
Overall Width (In.) | 7 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 7 |
Details
Type | Faucet |
Finish | Chrome |
Handle Type | Single Handle Lever |
Item | Shower Only Tub / Shower Faucet |
Flow Rate (GPM) | 1.75 |
GPM | 1.75 |
Mfr. Series | 1700Series |
Function | Tub / Shower |
Weight | 3.7 lb |
Series | Stryke® |
CEC Compliant | T |
Handle | Single Handle Lever |
Description
Delta Stryke 17 Series Shower Only Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Union, 1/4" (PUC1/4)
- CHARLOTTE PIPE AND FOUNDRY Tee San Abs 4X4X2 Hxhxh (ABS004011800)
- ZORO SELECT FNPT x MNPT, Malleable Iron 90 Degree Street Elbow, Class 300 (4316002458)
- ELKAY Ada Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUHAD311850)
- DELTA Modern Monitor 14 Series Valve Trim W/ 6-Setting Integrated Diverter (T24967)
- DELTA Trinsic Monitor 17 Series Shower Trim - Less Shower Head Ss (T17259-SSLHD)
- DELTA Modern Monitor 17 Series Valve Trim W/ 3-Setting Integrated Diverter (T27867-BL)
- DELTA Other Bottle Trap (DT041141)
- DELTA Trinsic Monitor 14 Series H2Okinetic Tub & Shower Trim Stainless (T14459-SS)
- DELTA Trinsic Monitor® 14 Series H2Okinetic® Shower Trim Matte Black (T14259-BL)
- WATERPIK SHOWRHEAD WM 4 SET CH (SM-423CGE)
- Delta Showerhead and Tub Accessories