Shop All Showerhead and Tub Accessories
Delta
Stryke 17 Series Integ Dvrtr Trim w/6F Dvrtr NoDvrtr Hdl Ch
Mfr # T27976-LHP
Zoro # G4030745
Free Shipping & Returns
$257.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Chrome
- Depth (In.) 3.78
- Length 3.78
- Handle Type Single Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # T27976-LHP
- Zoro # G4030745
- UPC # 34449887847
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 3.78 |
Length | 3.78 |
Height | 8.03 |
Width | 7 |
Overall Width (In.) | 7 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 8.03 |
Details
Type | Faucet |
Finish | Chrome |
Handle Type | Single Handle Lever |
Item | Shower Trim with Diverter Tub / Shower Faucet |
CEC Compliant | T |
Weight | 3.358 lb |
Series | Stryke® |
Function | Tub / Shower |
Mfr. Series | 1700SeriesUniversalWithDiverter |
Handle | Single Handle Lever |
Description
Delta Stryke 17 Series Integrated Diverter Trim with Six Function Diverter Less Diverter Handle Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing (1524-7501000-5)
- ZORO SELECT 3" x 2" Female NPT x Female NPT Malleable Iron Reducer Class 300 (5PAL1)
- LEGEND VALVE 3/4" BLACK SIDE OUTLET TEE (350-314)
- B & K Trip Lever Univ Lh Chrm (41CH-P-10)
- DELTA Extension Kit, 3 and 6, Setting Dvertr (RP75137)
- DELTA Other Straight Supply Stop Valve (DT021202-SS)
- DELTA Mounting Nuts 15/16 Series (RP53531)
- DELTA Ashlyn Monitor 17 Series Shower Trim With In2Ition (T17464-BL-I)
- DELTA Stryke 14 Series Shower Only Stainless (T14276-SS)
- DELTA Trinsic Monitor® 14 Series H2Okinetic® Shower Trim Stainless (T14259-SS)
- LEONARD VALVE Thermostat Mix Valve, Lead Free, Bronze (TA-LF-F)
- Delta Showerhead and Tub Accessories