Shop All Showerhead and Tub Accessories
Delta
Stryke 17 Series Integ Dvrtr Trim w/3F Dvrtr NoDvrtr Hdl Ss
Mfr # T27876-SSLHP
Zoro # G4025574
Free Shipping & Returns
$334.22
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Stainless
- Depth (In.) 3.78
- Length 3.78
- Handle Type Single Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # T27876-SSLHP
- Zoro # G4025574
- UPC # 34449887878
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 3.78 |
Length | 3.78 |
Height | 8.03 |
Width | 7 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Width (In.) | 7 |
Overall Height (In.) | 8.03 |
Details
Type | Faucet |
Finish | Stainless |
Handle Type | Single Handle Lever |
Item | Shower Trim with Diverter Tub / Shower Faucet |
Series | Stryke® |
Mfr. Series | 1700SeriesUniversalWithDiverter |
Function | Tub / Shower |
Handle | Single Handle Lever |
Weight | 3.382 lb |
CEC Compliant | T |
Description
Delta Stryke 17 Series Integrated Diverter Trim with Three Function Diverter Less Diverter Handle Stainless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYMMONS Valve Dial, For Symmons (T-29B)
- CASTELLO USA Neptune Freestanding Brushed Nickel Gooseneck Tub Filler Faucet with Breeze Handle (CB-F04-BN-J0806)
- DELTA Faucet, Shower Head Showering Component Faucet, Venetian Bronze (52664-RB)
- REDHAT 120V AC, Brass Solenoid Valve, 3/4 in Pipe Size, 0 psi Min Op Pressure Differential (8210G095)
- DELTA ADA, Grab Bar, Hand Shower Mount (U6500)
- DELTA Valve Body, In-Wall, Brass (R10000-UNWS)
- DELTA Stryke 17 Series Shower Only Matte Black (T17276-BL)
- DELTA Trinsic Cntmp 2Hl Monitor 17 Sries Valv Trim w/6S Integ Dvrtr Ss (T27959-SS)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14051)
- DELTA Monitor(R) 17 Series Shower Trim - Less Shower Head (T17259-LHD)
- SPEAKMAN Neo Shower Trim PC (CPT-1000-P)
- Delta Showerhead and Tub Accessories