Shop All Showerhead and Tub Accessories
Delta
Stryke 17 Series Integ Dvrtr Trim w/3F Dvrtr NoDvrtr Hdl CB
Mfr # T27876-CZLHP
Zoro # G4019259
product price: $385.63
/ea
Free Shipping & Returns
$385.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Champagne Bronze
- Depth (In.) 3.78
- Length 3.78
- Handle Type Single Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T27876-CZLHP
- Zoro # G4019259
- UPC # 34449887854
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 3.78 |
Length | 3.78 |
Height | 8.03 |
Width | 7 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 8.03 |
Overall Width (In.) | 7 |
Details
Type | Faucet |
Finish | Champagne Bronze |
Handle Type | Single Handle Lever |
Item | Shower Trim with Diverter Tub / Shower Faucet |
CEC Compliant | T |
Series | Stryke® |
Weight | 3.382 lb |
Mfr. Series | 1700SeriesUniversalWithDiverter |
Function | Tub / Shower |
Handle | Single Handle Lever |
Description
Delta Stryke 17 Series Integrated Diverter Trim with Three Function Diverter Less Diverter Handle Champagne Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS Universal Tip-Toe Stopper Replacement (173088)
- ZORO SELECT Tubing, Silicone, 1/4" I.D., 3/8" O.D. (ZUSA-HT-3160)
- KUNKLE VALVE Safety Relief Valve, 1/2 x 3/4 In, 150 psi (6010DCE01-AM0150)
- DELTA Delta Lahara: Two Handle Tract-Pack Centerset Bathroom Faucet (2538-TP-DST)
- DELTA Faucet, Trim Repair Part Faucet Chrome (RP50879)
- DELTA Other MultiChoice Universal High-Flow Shower Rough - Universal Inlets / Outlets (R10000-UNWSHF)
- DELTA Universal Shwring Comp H2Okinetic In2ition 5S 2in1 Shower VB (58474-RB)
- DELTA Wall-Mount Two Handle Faucet 8" (28T9)
- DELTA Monitor(R) 17 Series Shower Trim - Less Shower Head (T17259-LHD)
- DELTA Ashlyn Monitor 17 Series Shower Trim With In2Ition (T17264-BL-I)
- RIOBEL Body Jet (390BN)
- Delta Showerhead and Tub Accessories