Shop All Showerhead and Tub Accessories
Delta
Stryke 14 Series Valve Only Stainless
Mfr # T14076-SS
Zoro # G4282300
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 4.19
- Length 4.19
- Handle Type Single Handle Lever
- Height 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14076-SS
- Zoro # G4282300
- UPC # 34449888172
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 4.19 |
Length | 4.19 |
Height | 7 |
Width | 7 |
Overall Height (In.) | 7 |
Overall Width (In.) | 7 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Type | Faucet |
Finish | Stainless |
Handle Type | Single Handle Lever |
Weight | 2.646 lb |
Item | Trim Only Tub / Shower Faucet |
Series | Stryke® |
Function | Tub / Shower |
Handle | Single Handle Lever |
Mfr. Series | 1400Series |
Description
Delta Stryke 14 Series Valve Only Stainless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Thermostatic Valve with Volume Control, Oil Rubbed Bronze (KS36350V)
- DANCO FCT SEAT 5/8""-20 GERBER (9D0030027E)
- LEGEND VALVE 2" BLACK 45 ELBOW (350-028C)
- SLOAN Vacuum Breaker Assembly, 1 1/2" x 21 1/2", For use with Regal Flushometers (V500AA 1 1/2 X 21 1/2)
- DELTA Other MultiChoice Universal Shower Rough - Prefab PEX Crimp (R10000-PFS-PXWS)
- DELTA Wall-Mount Two Handle Faucet 8" (28T9)
- DELTA Ara Square Shower Arm (RP60674)
- DELTA Trinsic Monitor® 17 Series Valve Only Trim Champagne Bronze (T17059-CZ)
- DELTA Single Metal Lever Handle Kit (H79)
- DELTA Pivotal TempAssure 17T Series H2Okinetic Shower Trim MB (T17T299-BL)
- ALFI BRAND Polished Chrome 20" Round Wall Shower Arm (ABSA20R-PC)
- Delta Showerhead and Tub Accessories