Shop All Showerhead and Tub Accessories
Delta
Stryke 14 Series Valve Only Matte Black
Mfr # T14076-BL
Zoro # G4282440
Free Shipping & Returns
$227.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 4.19
- Length 4.19
- Handle Type Single Handle Lever
- Height 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # T14076-BL
- Zoro # G4282440
- UPC # 34449888158
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 4.19 |
Length | 4.19 |
Height | 7 |
Width | 7 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 7 |
Overall Width (In.) | 7 |
Details
Type | Faucet |
Finish | Matte Black |
Handle Type | Single Handle Lever |
Weight | 2.646 lb |
Item | Trim Only Tub / Shower Faucet |
Function | Tub / Shower |
Mfr. Series | 1400Series |
Handle | Single Handle Lever |
Series | Stryke® |
Description
Delta Stryke 14 Series Valve Only Matte Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual Single Hole Mount, 1 Hole Sink Faucet, Chrome plated (50-GN8AE3-317XKAB)
- RINNAI Kit, Gas Conversion, Rl75E, V75E Lp Vc (104000218)
- MOEN Commercial Recessed Paper Holder Satin Stainless Steel (1576SS)
- PFISTER Pfister Guide Hose Ss (951-041S)
- DELTA Trinsic Monitor 14 Series H2Okinetic Shower Trim CB (T14259-CZ)
- DELTA Other MultiChoice Universal Shower Rough - Prefab PEX Crimp (R10000-PFS-PXWS)
- DELTA Vacuum Breaker Sleeve 70267 (060785A)
- DELTA Quick Connect Hose Assembly (RP34352)
- DELTA 22 (T27859-CZ)
- DELTA Stryke 17 Series Shower Only Stainless (T17276-SS)
- KOHLER Components Rite-Temp Vlv Trm W/Div (T78016-8-CP)
- Delta Showerhead and Tub Accessories