Shop All Showerhead and Tub Accessories
Delta
Stryke 14 Series Tub and Shower Matte Black
Mfr # T14476-BL
Zoro # G4282291
Free Shipping & Returns
$417.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 4.19
- Length 4.19
- Handle Type Single Handle Lever
- Height 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Delta
- MFR # T14476-BL
- Zoro # G4282291
- UPC # 34449888332
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 4.19 |
Length | 4.19 |
Height | 7 |
Width | 7 |
Overall Width (In.) | 7 |
Overall Height (In.) | 7 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Type | Faucet |
Finish | Matte Black |
Handle Type | Single Handle Lever |
Flow Rate (GPM) | 1.75 |
Item | Tub & Shower Tub / Shower Faucet |
Series | Stryke® |
Weight | 6.59 lb |
CEC Compliant | T |
GPM | 1.75 |
Function | Tub / Shower |
Mfr. Series | 1400Series |
Handle | Single Handle Lever |
Description
Delta Stryke 14 Series Tub and Shower Matte Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Red Brass Union, FNPT, 1" Pipe Size (1VFK7)
- NIBCO 1-1/4" x 1-1/4" x 3/4" NOM C Copper Reducing Tee (611 11/4X11/4X3/4)
- TECTITE BY APOLLO 1/2 in. Brass Push-To-Connect EZ-Slip Repair Coupling (FSBC12SLEZ)
- VIEGA 90 Degree Copper Elbow, Press-Fit x Press-Fit, 1 in x 1 in Tube Size (77027)
- DELTA Single Blade Handle With Screw, Large (H78)
- DELTA Faucet, Tub / Shower Rough Faucet, Not Applicable (R10000-UNBXHF)
- DELTA Monitor(R) 17 Series Valve Only Trim (T17059-BL)
- DELTA Tempassure 17T Series Valve Trim W/ 3-Setting Integrated Diverter (T27T859-BL)
- DELTA Commercial Centerset Blade (2529LF-LGHDF)
- DELTA Tub And Shower Valve Body (R10000-UNBX)
- SPEAKMAN Kubos Shower Arm and Flange in Matte Black (S-2560-MB)
- Delta Showerhead and Tub Accessories