Shop All Showerhead and Tub Accessories
Delta
Stryke 14 Series Shower Only Matte Black
Mfr # T14276-BL
Zoro # G4282185
product price: $340.52
/ea
Free Shipping & Returns
$340.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 4.19
- Length 4.19
- Handle Type Single Handle Lever
- Weight 4.064 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14276-BL
- Zoro # G4282185
- UPC # 34449888233
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 4.19 |
Length | 4.19 |
Height | 7 |
Width | 7 |
Overall Height (In.) | 7 |
Overall Width (In.) | 7 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Type | Faucet |
Finish | Matte Black |
Handle Type | Single Handle Lever |
Weight | 4.064 lb |
Flow Rate (GPM) | 1.75 |
Item | Shower Only Tub / Shower Faucet |
Function | Tub / Shower |
Mfr. Series | 1400Series |
GPM | 1.75 |
Series | Stryke® |
Handle | Single Handle Lever |
CEC Compliant | T |
Description
Delta Stryke 14 Series Shower Only Matte Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXITROL Gas Pressure Regulator, 2 psi, 600000 BtuH (325-5L-88-0002)
- CHICAGO VALVES AND CONTROLS 3", Butterfly Valve, Wafer, Ductile Iron Body (55W2611030)
- ADVANCE PRODUCTS & SYSTEMS Spray Shield, ANSI 150, 1 In, 150 psi, PVC (V01150)
- ZORO SELECT Tubing, PVC, 2" I.D., 2-1/2" O.D. (ZUSA-HT-3024)
- DELTA Cer-Teck R Retrofit Package (063054A)
- DELTA Ashlyn Monitor 17 Series Shower Trim With In2Ition (T17264-BL-I)
- DELTA Monitor 17 Series Valve Trim W/ 3-Setting Integrated Diverter (T27859-BL)
- DELTA Trinsic Monitor® 14 Series Tub Trim Champagne Bronze (T14159-CZ)
- DELTA Stryke 17 Thermos Integ Dvrtr Trim w/6F Dvrtr NoDvrtr Hdl Ch (T27T976-LHP)
- DELTA Stryke 14 Series Integ Dvrtr Trim w/3F Dvrtr NoDvrtr Hdl Ss (T24876-SSLHP)
- MOEN Shower Arm Flange Brushed Gold (164745BG)
- Delta Showerhead and Tub Accessories