Shop All Showerhead and Tub Accessories
Delta
Stryke 14 Series Shower Only Less Head Stainless
Mfr # T14276-SSLHD
Zoro # G4282395
product price: $236.18
/ea
Free Shipping & Returns
$236.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 4.19
- Length 4.19
- Handle Type Single Handle Lever
- Height 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14276-SSLHD
- Zoro # G4282395
- UPC # 34449888271
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 4.19 |
Length | 4.19 |
Height | 7 |
Width | 7 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 7 |
Overall Width (In.) | 7 |
Details
Type | Faucet |
Finish | Stainless |
Handle Type | Single Handle Lever |
Weight | 2.924 lb |
Item | Shower Only Tub / Shower Faucet |
Series | Stryke® |
Handle | Single Handle Lever |
Function | Tub / Shower |
Mfr. Series | 1400Series |
Description
Delta Stryke 14 Series Shower Only Less Head Stainless
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Square Head Plug - 1/4" MNPT (ZUSA-PF-128)
- BRONDELL Nebia Fixed Shower Arm, Brushed Nickel (ARM-SRN)
- KOHLER 36 X 34 Single-Threshold Shower Base W/ Center Drain (8644-0)
- ELKAY Elkay Kit- Regulator W/Spring (98731C)
- DELTA Monitor, 13 Series Shower Trim (T13291)
- DELTA Two Wrist Blade Handles (RP12491)
- DELTA Adjustable, Wall Mount Elbow (U4985-PK)
- DELTA 22 (U4998)
- DELTA 22 (T17064-BL)
- DELTA Monitor(R) 17 Series Valve Only Trim (T17051-PN)
- BEHRENS Oval Tub Galv 5.5Gal (0-OV)
- Delta Showerhead and Tub Accessories