Shop All Showerhead and Tub Accessories
Delta
Stryke 14 Series Shower Only Champagne Bronze
Mfr # T14276-CZ
Zoro # G4282343
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Faucet
- Depth (In.) 4.19
- Length 4.19
- Handle Type Single Handle Lever
- Height 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T14276-CZ
- Zoro # G4282343
- UPC # 34449888240
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 4.19 |
Length | 4.19 |
Height | 7 |
Width | 7 |
Overall Width (In.) | 7 |
Overall Height (In.) | 7 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Type | Faucet |
Finish | Champagne Bronze |
Handle Type | Single Handle Lever |
Weight | 3.85 lb |
Flow Rate (GPM) | 1.75 |
Item | Shower Only Tub / Shower Faucet |
Series | Stryke® |
CEC Compliant | T |
GPM | 1.75 |
Mfr. Series | 1400Series |
Handle | Single Handle Lever |
Function | Tub / Shower |
Description
Delta Stryke 14 Series Shower Only Champagne Bronze
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1-1/2" x 7" Black Pipe Nipple Sch 40 (0330034802)
- DELTA Delta Universal Showering: Fundamentals Single-Setting Hand Shower (59462-WH-PK)
- DIXON Mseries, ARO Plug ST, 1/4", MNPTF 1/4" (M2M2)
- KOHLER Header Assembly (1409058-01-BDX)
- DELTA Stryke 14 Series Shower Only Stainless (T14276-SS)
- DELTA Trinsic Monitor® 17 Series Valve Only Trim Chrome (T17059)
- DELTA Trinsic Monitor 14 Series H2Okinetic Tub & Shower Trim MB (T14459-BL)
- DELTA Universal Showering Components Emerge 18 Round Shower Column (58810-KS-PR)
- DELTA Wall Mount for Hand Shower, Chrome (U4005-PK)
- DELTA Faucet AeratorBrass, Chrome (RP330)
- DELTA Adjustable, Wall mnt for Handshower (RP61294BL)
- Delta Showerhead and Tub Accessories