Shop All Showerhead and Tub Accessories
Delta
Stryke 14 Series Integ Dvrtr Trim w/3F Dvrtr NoDvrtr Hdl MB
Mfr # T24876-BLLHP
Zoro # G4016431
product price: $326.66
/ea
Free Shipping & Returns
$326.66
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Faucet
- Finish Matte Black
- Depth (In.) 4.56
- Length 4.56
- Handle Type Single Handle Lever
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # T24876-BLLHP
- Zoro # G4016431
- UPC # 34449887946
- Country of Origin United States
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 4.56 |
Length | 4.56 |
Width | 7 |
Height | 8.09 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Overall Height (In.) | 8.09 |
Overall Width (In.) | 7 |
Details
Type | Faucet |
Finish | Matte Black |
Handle Type | Single Handle Lever |
Item | Shower Trim with Diverter Tub / Shower Faucet |
Weight | 3.506 lb |
CEC Compliant | T |
Series | Stryke® |
Function | Tub / Shower |
Handle | Single Handle Lever |
Mfr. Series | 1400SeriesUniversalWithDiverter |
Description
Delta Stryke 14 Series Integrated Diverter Trim with Three Function Diverter Less Diverter Handle Matte Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO VALVES Water Pressure Reducing Valve, 1-1/4 In. (36LF20601)
- SPRINGER PARTS W61/81 Actuator U-Cup Seal 5541563; Replaces Waukesha Cherry-Burrell Part# 57-15 (57-15SP)
- T&S BRASS T&S Brass 000788-20 Removable Insert For Eterna Cartridge - Hot, Right (000788-20)
- DELTA Single Handle Pull-Down Bar/Prep Fauce (9959-AR-DST)
- DELTA Monitor(R) 14 Series Valve Only Trim (T14051)
- DELTA Wall-Mount Two Handle Faucet 8" (28T9)
- DELTA Tub And Shower Valve Body (R10000-UNBX)
- DELTA Zura Monitor® 14 Series H2Okinetic® Shower Trim Matte Black (T14274-BL)
- DELTA Monitor, 13 Series Shower Trim (T13291)
- DELTA Trinsic TempAssure 17T Series H2Okinetic Shower Trim CB (T17T259-CZH2O)
- BRONDELL VivaSpring Compact Shower Filter Replacement Filter Cartridge (FF-30)
- Delta Showerhead and Tub Accessories