Shop All Showerhead and Tub Accessories
Delta
Stretchable Metal Hose
Mfr # U495D-69-PK
Zoro # G0655028
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome
- Depth (In.) 0.91
- Tub and Shower Category Shower Hoses
- Series Universal Showering Components
- Weight 1.0 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Delta
- MFR # U495D-69-PK
- Zoro # G0655028
- UPC # 34449671392
- Country of Origin China
- Category Showerhead and Tub Accessories
Dimensions
Depth (In.) | 0.91 |
Overall Width (In.) | 0.91 |
Overall Height (In.) | 69 |
Manufacturers Warranty Length | Faucet and Finish Lifetime Limited Warranty |
Details
Finish | Chrome |
Tub and Shower Category | Shower Hoses |
Item | Shower Hose Showering Component Faucet |
Series | Universal Showering Components |
Weight | 1.0 lb |
Description
Delta Stretchable Metal Hose
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Pipe Fitting, FNPT x FNPT x MNPT, 1/2" Pipe Size (8-8-8 MBT-B)
- PARGRIP Elbow, 90, PFA, Comp, 3/8Inx1/2In (GAME-68)
- FERNCO Coupling Flexible 1In (P1056-100)
- T&S BRASS Double Joint Nozzle (069X)
- DELTA Trinsic Monitor® 17 Series Valve Only Trim Champagne Bronze (T17059-CZ)
- DELTA Adjustable, ShwerArm mnt fr HndShwr (U3401-SS-PK)
- DELTA Stryke 17 Series Shower Only Matte Black (T17276-BL)
- DELTA Trinsic Cntmp 2Hl Monitor 14 Sries Valv Trim w/3S Integ Dvrtr Ch (T24859)
- DELTA 22 (T27867-CZ)
- DELTA Cassidy Roman Tub With Hand Shower Trim - Less Handles (T4797-PNLHP)
- KOHLER Margaux Rite-Temp Shower Valve Tri (TS16234-4-CP)
- Delta Showerhead and Tub Accessories